250V SEMICONDUCTOR FUSE

Item #: 427522

Cat #: KAB40

UPC: 051712460408

to view pricing and more.
Documents & Guides
No Documents Available
BUS KAB40 250V SEMICONDUCTOR FUSE

Overview

BUS KAB40 250V SEMICONDUCTOR FUSE
Also known as: 051712460408, KAB40

Specifications

Material: Polycarbonate, Nylon
Color: Blue
Amps: 15
NEMA Configuration: 5-15R, WD-1, WD-6
Material: Polycarbonate, Nylon
Amps: 15
Color: Blue
NEMA Configuration: 5-15R, WD-1, WD-6