ENCLOSURE 388X188X173MM

Item #: 427571

Cat #: Q402018ABI

UPC: 783510146092

Sign In or Register to view pricing and more.

Overview

ENCLOSURE 388X188X173MM

The largest-sized QLINE enclosure, QLINE I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510146092, Q402018ABI

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: ABS
Height: 15.280 in
Width: 7.400 in
Depth: 6.810 in
Finish: Smooth Gloss
IP/NEMA Rating: IP66, NEMA 4X
Material: ABS
Width: 7.400 in
Finish: Smooth Gloss
Color: Light Gray
Height: 15.280 in
Depth: 6.810 in