Illuminated Dual Rocker Switch, 15A, 120V Switches

Item #: 42759
Cat #: 1754-ILW
UPC: 078477813096
Sign In or Register to view pricing and more.
Documents & Guides
Individual Switches 15 Amp, 120 Volt/device Total 20 Amp, 120 Volt. 2 Switch Combination, Rocker Style, Illuminated, Light is ON when top rocker is OFF, W/ Screw Terminals And Push-in Wiring. White

Overview

Individual Switches 15 Amp, 120 Volt/device Total 20 Amp, 120 Volt. 2 Switch Combination, Rocker Style, Illuminated, Light is ON when top rocker is OFF, W/ Screw Terminals And Push-in Wiring. White
With Leviton’s extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.
Also known as: 078477813096, 1754-ILW

Specifications

Volts AC: 120
Amps: 15
Material: Thermoplastic
Color: White
Type: Illuminated Off
Volts AC: 120
Material: Thermoplastic
Type: Illuminated Off
Amps: 15
Color: White

Customer Reviews

No reviews for this product
(0)