Subscriber Line Protector, Single Stage

Item #: 427626

Cat #: SLP10K1F

UPC: 782856475088

to view pricing and more.
Documents & Guides
Subscriber Line Protector, Single Stage

Overview

Subscriber Line Protector, Single Stage

Single stage protection with primary or combination primary/secondary protectors.

Also known as: 782856475088, SLP10K1F

Features & Benefits

  • Single stage protection with primary or combination primary/secondary protectors
  • 10 pair protector
  • Simple installation into Krone® LSA disconnect block
  • Data Line Terminator (DLT) available where screw terminal connections are required

Specifications

Width: 4.920 in
Depth: 0.830 in
Height: 1.360 in
Width: 4.920 in
Height: 1.360 in
Depth: 0.830 in