1
more

to view pricing and more.
Documents & Guides
For 881 PVC Floor Box for furniture feed applications. Includes one (1) 3/4" trade size conduit opening and one (1) 1 1/4" trade size conduit opening. Provided with one (1) 3/4" trade size conduit connector and one (1) 1 1/4" trade size conduit connector. CAUTION: Not for use on concrete pours less than 4 1/2" (114mm). Not for use when concrete is the finished floor. Use only for tile, carpet and wood covered floors. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. Finish - Black
Overview
For 881 PVC Floor Box for furniture feed applications. Includes one (1) 3/4" trade size conduit opening and one (1) 1 1/4" trade size conduit opening. Provided with one (1) 3/4" trade size conduit connector and one (1) 1 1/4" trade size conduit connector. CAUTION: Not for use on concrete pours less than 4 1/2" (114mm). Not for use when concrete is the finished floor. Use only for tile, carpet and wood covered floors. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. Finish - Black
Also known as: 786564074779, 8814FFCTCBK
Specifications
| Color: | Black |
| Material: | Aluminum |
| Color: | Black |
| Material: | Aluminum |