175A, 2P,120/240V, 25 kAIC, Type CHH Tenant CB

Item #: 427642

Cat #: CHH2175H2X

UPC: 782113032047

to view pricing and more.
Documents & Guides
175 Amp, 2-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). Includes: Load Side Lugs.

Overview

175 Amp, 2-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). Includes: Load Side Lugs.
Also known as: 782113032047, CHH2175H2X

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 175
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Family / Style: CH
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 175
Interrupt Rating AC: 25 kA