This product has been discontinued.

Incandescent Silicone Coated Lamp, 200W, 120-130V, Bulb: PS30, Ba
Item #: 427767
Cat #: 200PS30/RS/TF-120/130V-60/1
UPC: 046677143053
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Silicone Coated Lamp, 200W, 120-130V, Bulb: PS30, Base: Medium Screw (E26), Lumens: 2715, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost.
Overview
Incandescent Silicone Coated Lamp, 200W, 120-130V, Bulb: PS30, Base: Medium Screw (E26), Lumens: 2715, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost.
Also known as: 046677143053, 200PS30/RS/TF-120/130V-60/1
Specifications
| Type: | Silicone Coated |
| Base: | Medium Screw (E26) |
| Shape: | PS30 (Pear Straight) |
| Color: | Frosted |
| Color Rendering Index (CRI): | 100 |
| Lumens: | 2715 |
| Wattage: | 200 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Volts AC: | 120/130 |
| Type: | Silicone Coated |
| Shape: | PS30 (Pear Straight) |
| Color Rendering Index (CRI): | 100 |
| Wattage: | 200 |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Color: | Frosted |
| Lumens: | 2715 |
| Color Temperature: | 2700 (Warm White) |
| Volts AC: | 120/130 |