F382D/835/4P 22181

Item #: 427858
Cat #: G22181
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
F382D/835/4P 22181 *** Not for Sale in Vermont due to State Regulations ***

Overview

F382D/835/4P 22181 *** Not for Sale in Vermont due to State Regulations ***
Also known as: G22181

Specifications

Wattage: 38
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Volts AC: 120
Lumens: 2395
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (GR10q-4)
Wattage: 38
Shape: 2D (Double D)
Lumens: 2395
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GR10q-4)

Customer Reviews

No reviews for this product
(0)