Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 428037

Cat #: HKD3225

UPC: 786679009598

to view pricing and more.
Series C NEMA K-frame Molded Case Circuit Breaker, Type Hkd, Cable In/cable Out,3-pole, 225 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA K-frame Molded Case Circuit Breaker, Type Hkd, Cable In/cable Out,3-pole, 225 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker, K-frame, HKD, Fixed thermal, fixed magnetic trip, Three-pole, 225A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac,65 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz

Also known as: 786679009598, HKD3225

Specifications

Poles: 3
Amps: 225
Poles: 3
Amps: 225