Sensor, Photoelectric, Large Aperture Fiber Optic, MiniSight

Item #: 42812
Cat #: 42KL-G1LB-F4
UPC: 662468713900
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Large Aperture, Fiber Optic, MiniSight, 10.8 - 30 Volt DC, 35 mA, Light/Dark Selectable, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Large Aperture, Fiber Optic, MiniSight, 10.8 - 30 Volt DC, 35 mA, Light/Dark Selectable, 4 Pin DC Micro Connector
Also known as: 662468713900, 42KL-G1LB-F4

Specifications

Type: Large Aperture Fiber Optic, Sensor, Photoelectric
Size: 18 mm
Volts DC Range: 30, 10.800
Type: Large Aperture Fiber Optic, Sensor, Photoelectric
Volts DC Range: 30, 10.800
Size: 18 mm

Customer Reviews

No reviews for this product
(0)