Meter Breaker EUSERC

Item #: 428252

Cat #: MBED2040B200BF

UPC: 782116137374

to view pricing and more.
Documents & Guides
Eaton Meter Breaker EUSERC Type BR ,7 in deep design, CCVH2200 main breaker,200A,120/240V,Ring, 20 spaces, 40 circuits,10 kAIC,Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton Meter Breaker EUSERC Type BR ,7 in deep design, CCVH2200 main breaker,200A,120/240V,Ring, 20 spaces, 40 circuits,10 kAIC,Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.

Also known as: 782116137374, MBED2040B200BF

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
Depth: 6.300 in
Width: 17.300 in
Length: 46.313 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Phase: 1
Jaws: 4
Circuits: 40
Width: 17.300 in
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Volts AC: 120/240
Sockets: 1
Depth: 6.300 in
Length: 46.313 in
Interrupt Rating AC: 10 kA