Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 1.5m, (4.92')

Item #: 428295

Cat #: 1492-ACABLE015X

UPC: 781180165894

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16 (Current), Analog Input Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.5 meter, (4.92 Foot)

Overview

Cable, Pre-wired, for 1756-IF16 (Current), Analog Input Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.5 meter, (4.92 Foot)
Also known as: 781180165894, 1492-ACABLE015X

Specifications

Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 1.500 m
Conductors: 9 Pair
Family / Style: 1492
Gauge: 22 AWG
Conductors: 9 Pair
Type: Analog Cable
Length: 1.500 m