Single-Pole Pilot Light Toggle Switch

Item #: 42842
Cat #: 1221-PLR
UPC: 078477224427
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red.

Overview

20 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red.
20-Amp, 120 Volt, Toggle Pilot Light, Illuminated On, Req, Neutral Single-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Red
Also known as: 078477224427, 1221-PLR

Specifications

Type: Toggle Switch, Industrial Grade, Illuminated On, Self-Grounding
Color: Red
Volts AC: 120
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Toggle Switch, Industrial Grade, Illuminated On, Self-Grounding
Volts AC: 120
Poles: 1
Color: Red
Amps: 20
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)