Rack Angles, Coloc, Thole (2)

Item #: 428485

Cat #: PRA1920THL1

UPC: 783510472795

Sign In or Register to view pricing and more.
Rack Angles, Coloc, Thole (2), Bulletin Dpc (proline Datacom Packages And Components), Size/dims: 42 Unit, Full Ht, Material/finish: Steel/zinc

Overview

Rack Angles, Coloc, Thole (2), Bulletin Dpc (proline Datacom Packages And Components), Size/dims: 42 Unit, Full Ht, Material/finish: Steel/zinc

The ProLine 19-in. and 23-in. Rack Angles support any standard EIA spaced networking equipment designed to mount within a cabinet. The Rack Angles provide 19-in. rack spacing when mounted in 600-mm wide frames, and 23-in. rack spacing when mounted in 700-mm wide frames. They should be used with frame reducing brackets to provide 19-in. or 23-in. spacing in 700-mm or 800-mm wide frames. There are sizes available for multi-compartment colocation applications. The standard rack angle position is 44 mm behind the door opening. Please note these are furnished in pairs.

Also known as: 783510472795, PRA1920THL1

Specifications

Height: 75 in
Color: Black
Material: Steel
Finish: Powder Coated
Height: 75 in
Material: Steel
Color: Black
Finish: Powder Coated