N Series FG Enclosure, 4X, 36x30x10

Item #: 428607

Cat #: N363010HWT

UPC: 785928221514

to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 10", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928221514, N363010HWT

Specifications

Width: 30 in
Depth: 10 in
Color: Gray
Material: Fiberglass
Height: 36 in
IP/NEMA Rating: NEMA 4X
Width: 30 in
Color: Gray
Height: 36 in
Depth: 10 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X