424226 F32t8/vea850/xew Alto 25w

Item #: 428795

Cat #: F32T8/VEA850/XEW-ALTO-25W

UPC: 046677424220

Sign In or Register to view pricing and more.
Documents & Guides
PHIL F32T8/VEA850/XEW-ALT-25W PN# 424226 25W

Overview

PHIL F32T8/VEA850/XEW-ALT-25W PN# 424226 25W
Also known as: 046677424220, F32T8/VEA850/XEW-ALTO-25W

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 25
Length: 4 ft, 48 in
Lumens: 2300
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Wattage: 25
Lumens: 2300
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: Fluorescent
Material: Safety Coated Glass