Liquidtight Cord Connector, 90°, 1/2", Malleable Iron.

Item #: 42890

Cat #: 4960

UPC: 786210049601

to view pricing and more.
Documents & Guides
Ranger™ Cord Connector, Liquidtight, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.375 Inch, Material: Malleable Iron.

Overview

Ranger™ Cord Connector, Liquidtight, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.375 Inch, Material: Malleable Iron.

The Ranger® series steel liquidtight connector takes twice the cable range of most ordinary strain relief connectors. T&B® ranger connectors enable you to reduce your inventory and save time with one connector that can do the work of two.

Also known as: 786210049601, 4960

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Diameter Range: 0.125 - 0.375 in
Material: Malleable Iron
Diameter Range: 0.125 - 0.375 in
Diameter: 1/2 in