TB TYC28MX CABLE TIE 35LB 14IN UV B

Item #: 428969

Cat #: TYC28MX

UPC: 786210848020

to view pricing and more.
Documents & Guides
THB TYC28MX CABLE TIE 35LB 14

Overview

THB TYC28MX CABLE TIE 35LB 14
Also known as: 786210848020, TYC28MX

Specifications

Width: 0.180 in
Weight Capacity: 35 lbs
Color: Black
Diameter: 4 in
Length: 14.200 in
Material: Nylon 12
Width: 0.180 in
Color: Black
Length: 14.200 in
Weight Capacity: 35 lbs
Diameter: 4 in
Material: Nylon 12