This product has been discontinued.

3" PVC 90° Elbow, 18" Radius, DB-120, Gray
Item #: 42904
Cat #: PH9CL
UPC: 034481218715
to view pricing and more.
Documents & Guides
No Documents Available
3 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Type DB-120, Gray
Overview
3 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Type DB-120, Gray
Also known as: 034481218715, PH9CL
Specifications
| Diameter: | 3 in |
| Color: | Gray |
| Material: | PVC |
| Angle: | 90° |
| Sweep Radius: | 18 in |
| Type: | DB-120 |
| Diameter: | 3 in |
| Material: | PVC |
| Sweep Radius: | 18 in |
| Color: | Gray |
| Angle: | 90° |
| Type: | DB-120 |