Occupancy Sensor Switch, 6A, Maestro, White
Item #:
429083
Cat #:
MS-OPS6M2-DV-WH
UPC:
027557984324
Sign In or Register to view pricing and more.
Sustainable
Lutron Maestro Dual Voltage Motion Sensor switch, 6-Amp, Single-Pole, White (Wall Plates Sold Separately)
Overview
Lutron Maestro Dual Voltage Motion Sensor switch, 6-Amp, Single-Pole, White (Wall Plates Sold Separately)
Maestro Occupancy-Sensing Switch, Multi-location/single-pole, no neutral wire required, 120/277V in white
Also known as: 027557984324, MS-OPS6M2-DV-WH, rheostat switch
Specifications
Amps: | 6, 3 |
Family / Style: | Maestro |
Poles: | 1 |
Color: | White |
Mounting: | Knuckle |
Amps: | 6, 3 |
Poles: | 1 |
Mounting: | Knuckle |
Family / Style: | Maestro |
Color: | White |
Customer Reviews
No reviews for this product
(0)