Disconnect Switch, Kit, 200A, 600VAC, 250VDC, Fusible, Type R

Item #: 42911

Cat #: 1494V-DR622-A

UPC: 781180449383

to view pricing and more.
Documents & Guides
Disconnect switch Kit, 200 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 200 Amp Fuse Clips for Type R Fuse

Overview

Disconnect switch Kit, 200 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 200 Amp Fuse Clips for Type R Fuse
Also known as: 781180449383, 1494V-DR622-A

Specifications

Type: Disconnect Switch, Fusible
Amps: 200
Poles: 3
Volts DC: 250
Family / Style: 1494V
Class: R
Volts AC: 600
Type: Disconnect Switch, Fusible
Poles: 3
Family / Style: 1494V
Volts AC: 600
Amps: 200
Volts DC: 250
Class: R