Single-Pole Lighted Handle Switch

Item #: 42916
Cat #: 1221-LHI
UPC: 078477240458
Sign In or Register to view pricing and more.
20 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.

Overview

20 Amp, 120 Volt, Toggle Lighted Handle - Illuminated OFF Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.
20-Amp, 120 Volt, Toggle Lighted Handle, Illuminated Off Single-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Ivory
Also known as: 078477240458, 1221-LHI

Specifications

Type: Toggle Switch, Industrial Grade, Illuminated Off, Self-Grounding
Volts AC: 120
Amps: 20
Poles: 1
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Industrial Grade, Illuminated Off, Self-Grounding
Amps: 20
Material: Thermoplastic
Volts AC: 120
Poles: 1
Color: Ivory

Customer Reviews

No reviews for this product
(0)