Rdg 34945 Pipe Reamer,ridgid,str Ra

Item #: 429202

Cat #: 34945

UPC: 095691349453

to view pricing and more.
Documents & Guides
Pipe Reamer; Straight Ratchet; Capacity: 1/8 - 2 In; Replacement Cone Catalog Number: 34975; Weight: 7 Lb

Overview

Pipe Reamer; Straight Ratchet; Capacity: 1/8 - 2 In; Replacement Cone Catalog Number: 34975; Weight: 7 Lb
Also known as: 095691349453, 34945

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 1/4 in, 2 in
Type: Conduit Reamer
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 1/4 in, 2 in
Type: Conduit Reamer