Harmony XB5, Illuminated push button, plastic, flush, green, Ø22, plain lens for BA9s bulb

Item #: 429340

Cat #: XB5AW3365

UPC: 389110904119

to view pricing and more.
Harmony XB5, Illuminated push button, plastic, flush, green, Ø22, plain lens for BA9s bulb, spring return, <= 250 V, 1 NO + 1 NC

Overview

Harmony XB5, Illuminated push button, plastic, flush, green, Ø22, plain lens for BA9s bulb, spring return, <= 250 V, 1 NO + 1 NC

This Harmony XB5, plain lens illuminated modular green push button operates with a spring return / impulse mechanism, is supplied with 250V AC/DC and uses screw-clamp terminals. This illuminated push button with integral transformer provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66/IP67/IP69/IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Also known as: 389110904119, XB5AW3365

Specifications

Standards: California Proposition 65
Standards: California Proposition 65