Disconnect Switch, Non-Fusible, NEMA 1, 60A, 3P, 600VAC

Item #: 429412

Cat #: HU362EI

UPC: 785901156550

to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Electrical Interlock

Overview

Disconnect Switch, Non-Fusible, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Electrical Interlock
Also known as: 785901156550, HU362EI

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Volts DC: 250
IP/NEMA Rating: NEMA 1
Amps: 60