REXEL logo

Conduit Body, Type LL, 2", Threaded, Aluminum

Item #: 4295
Cat #: LL-200-D
UPC: 687855374007
Sign In or Register to view pricing and more.
Conduit Body, Type LL, 2 Inch, Threaded, Aluminum

Product Overview

Conduit Body, Type LL, 2 Inch, Threaded, Aluminum
Also known as: 687855374007, LL-200-D
Frequently Bought Together (39)
Appleton
CC-200 Conduit Body Cover, 2", Aluminum
Appleton
FG-200 Conduit Body Gasket, Size: 2", Fiber
Appleton
4200S Set Screw Connector, 2" Steel
Appleton
LR-200-D Conduit Body, Type LR, 2", Aluminum/Epoxy Powder Coat
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Appleton
CNN-600 Chase Nipple, 2", Zinc Die Cast
Multiple
EMT20090 2" EMT Elbow, 90°
Appleton
GBL-600 Grounding Bushing, 2", Threaded, Insulated, Zinc
Appleton
GASK576 Conduit Body Gasket, Type Solid, Form 7, Size: 2", Neoprene
Appleton
5200S EMT Set Screw Coupling, 2", Steel
Appleton
K200-A Conduit Body Cover, Form 85, 2",Aluminum
OZ Gedney
SGN-200 2 IN CVR GSKT NEO
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Appleton
L-600 Conduit Locknut, 2", Steel
Power-Strut
PS1100-3-AS-EG Rigid Strut Strap, 3", Steel, Electro-Galvanized
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
GRC200 2" Galvanized Coupling
Appleton
PB-300-D Conduit Bushing, Insulating, 1", Threaded, Plastic
Multiple
GRC200X1200 Rigid Nipple, Threaded, Steel, 2" x 12" Long
Multiple
300BA 3" PVC Box Adapter
Appleton
LB-200-D Conduit Body, Type LB, 2", Die Cast Aluminum
EGS
CNN-1000 Chase Nipple, 4", Zinc Die Cast
Appleton
5250S EMT Set Screw Coupling, 2-1/2", Steel
Appleton
5300S EMT Set Screw Coupling, 3", Steel
Appleton
670 Conduit Body Cover, 2", Form 7, Steel
Power-Strut
PS1300-2-AS-EG Strut Strap, Universal, 2", Steel
Appleton
7200S EMT Compression Connector, 2", Concrete Tight, Steel
Appleton
GK200-N Conduit Body Gasket, Type: Solid/Open, Size: 2", Neoprene
Multiple
THHN3/0STRBLK-CUT 3/0 AWG THHN Stranded Copper, Black, Cut to Length
Multiple
EMT20090 2" EMT Elbow, 90°
Multiple
150 EMT Conduit, 1-1/2", Galvanized Steel, 10'
Multiple
EMT35090 3-1/2" EMT Elbow, 90°
Multiple
EMT15045 1-1/2" EMT Elbow, 45°
Appleton
5350S EMT Set Screw Coupling, 3-1/2", Steel
Superstrut
703-2-EG Strut Strap, Universal, 2", Steel/Zinc Plated
Appleton
5400S EMT Set Screw Coupling, 4", Steel
Superstrut
702-3-1/2-EG Rigid Strut Strap, 3-1/2", Steel, Electro-Galvanized
Appleton
4400S Set Screw Connector, 4" Steel
Appleton
4200S Set Screw Connector, 2" Steel

Specifications

Material: Aluminum, Aluminum
Diameter: 2 in
Type: Conduit Body:Type LL
Material: Aluminum, Aluminum
Type: Conduit Body:Type LL
Diameter: 2 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)