Ladder Rack, Radius Drop

Item #: 429521

Cat #: LRD18BLK

UPC: 783510100988

Sign In or Register to view pricing and more.
Ladder Rack, Radius Drop, Cable Runway Width: 18 Inches, Material/Finish: Aluminum/Black

Overview

Ladder Rack, Radius Drop, Cable Runway Width: 18 Inches, Material/Finish: Aluminum/Black

Ladder Rack, Radius Drop, Cable Runway Width: 18 Inches, Material/Finish: Aluminum/Black

Also known as: 783510100988, LRD18BLK

Specifications

Material: Aluminum
Finish: Powder Coated
Weight: 2.200 lb
Color: Jet Black
Material: Aluminum
Weight: 2.200 lb
Finish: Powder Coated
Color: Jet Black