Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 3-1/8" Deep, Vertical Mount

Item #: 429619
Cat #: WP1030MXD
UPC: 078275130142
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover, 2 Gang, 3-1/8 Inch Deep, Extra Duty, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Aluminum

Overview

Weatherproof In-Use Cover, 2 Gang, 3-1/8 Inch Deep, Extra Duty, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Aluminum
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275130142, WP1030MXD, bubble cover, in use , 2G Metallic Bubble

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Depth: 3 1/8 in
Material: Aluminum
Gangs: 2
Color: Gray
Material: Aluminum
Mounting: Vertical
Depth: 3 1/8 in

Customer Reviews

No reviews for this product
(0)