Safety Switch, 200A, 2P, 600VAC/250VDC, HD, Non-Fusible, NEMA 3R

Item #: 429754

Cat #: DT264URK

UPC: 782113613956

to view pricing and more.
200 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 3r

Overview

200 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 3r
Also known as: 782113613956, DT264URK

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Poles: 2
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R