This product may not be available in all locations.
2
more

Breaker, Molded Case, 3P, 25A, 480VAC, 250VDC, 14kA, Load Terminal
Item #: 429796
Cat #: EHD3025L
UPC: 786679317235
Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Line and Load Terminals
Overview
25 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Line and Load Terminals
Also known as: 786679317235, EHD3025L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Amps: | 25 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 25 |
| Poles: | 3 |
| Volts AC: | 480 |
| Interrupt Rating AC: | 14 kA |