Type 4 Double Hinged Enclosure, 48.54x23.62x27.95, Steel, Lt Gray

Item #: 429820

Cat #: PTHS482428G4A

UPC: 783510236335

Sign In or Register to view pricing and more.
Protek Dh Wd Ac Type 4, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinets And Accessories - Protek Double Hinged Type 12 Enclosures), Size/dims: 48.54x23.62x27.95, Material: Steel, Finish: Lt Gray

Overview

Protek Dh Wd Ac Type 4, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinets And Accessories - Protek Double Hinged Type 12 Enclosures), Size/dims: 48.54x23.62x27.95, Material: Steel, Finish: Lt Gray

Protek Dh Wd Ac Type 4, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinets And Accessories - Protek Double Hinged Type 12 Enclosures)

Also known as: 783510236335, PTHS482428G4A

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Height: 48.540 in
Depth: 27.950 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Depth: 27.950 in
Material: Steel
Height: 48.540 in