Wireway, Type 1, Screw Cover, 12" x 12" x 72", Steel, Gray, No KOs

Item #: 429858

Cat #: 121272-G-NK

UPC: 782051336559

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 6 Foot Length, 14 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts.

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 6 Foot Length, 14 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts.
Also known as: 782051336559, 121272-G-NK

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Width: 12 in
Color: Gray
Length: 72 in
IP/NEMA Rating: NEMA 1
Material: Steel