
to view pricing and more.
Documents & Guides
1-1/4" Steel Set Screw Type Connector
Overview
1-1/4" Steel Set Screw Type Connector
Topaz EMT connectors with set screw type assembly provide secure concrete tight protection when taped and are available in sizes from 1/2? to 4?. Applications include use in dry locations to bond EMT thin wall conduits to electrical boxes or enclosures. Model sizes 2- 1/2? to 4? are suitable for both EMT and rigid conduit. Assemblies include steel locknut; constructed of strong and long lasting steel with zinc plated finish; most sizes UL listed. NEMA/ANSI FB-1 compliant.
Also known as: 751338230309, 634S
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Insulation: | Non-Insulated |
| Diameter: | 1 1/4 in |
| Standards: | California Proposition 65 |
| Material: | Steel |
| Insulation: | Non-Insulated |