Elbow 45-Degree Top Opening, 8.00x8.00, Gray, Steel

Item #: 429895

Cat #: F88LE45A

UPC: 783510192600

Sign In or Register to view pricing and more.
Layin 45-Degree Elbows provide wireway runs with 45-degree turns. Three different elbows available. This 45-Degree Elbow Top Opening, F88LE45A item measures 8.00x8.00 inches with a material of Steel colored Gray.

Overview

Layin 45-Degree Elbows provide wireway runs with 45-degree turns. Three different elbows available. This 45-Degree Elbow Top Opening, F88LE45A item measures 8.00x8.00 inches with a material of Steel colored Gray.

Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns. Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available. Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations.

Also known as: 783510192600, F88LE45A

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 45°
IP/NEMA Rating: IP54
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 45°