MP-Series MPF 480 V AC Rotary Servo Motor

Item #: 42998

Cat #: MPF-B320P-MJ74BA

UPC: 820919985140

to view pricing and more.
Documents & Guides
Food Grade Motors Product, 460 Volt AC, Frame Size 3 = 100 mm (3.94 Inch), Stack Length 20 = 50.8 mm (2 Inch.), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric (Oversized), Free Mounting Holes (Type FF) (Applies to MPF-A/B4xx and MPF-A/B45xx Motors)

Overview

Food Grade Motors Product, 460 Volt AC, Frame Size 3 = 100 mm (3.94 Inch), Stack Length 20 = 50.8 mm (2 Inch.), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric (Oversized), Free Mounting Holes (Type FF) (Applies to MPF-A/B4xx and MPF-A/B45xx Motors)

Compact, low-inertia servo motors specifically designed for food and beverage applications. Allen-Bradley® Bulletin MPF MP-Series™ food grade motors offer high-efficiency, high-toque capability features. Catalog item MPF-B320P-MJ74BA from Rockwell Automation® is a MP-Series 480 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919985140, MPF-B320P-MJ74BA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor
Volts AC: 480
Type: Servo Motor
Volts DC: 24