Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 White 7'

Item #: 4300

Cat #: 62460-7W

UPC: 078477133989

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 7 ft.

eXtreme 6+ Standard Patch Cord, CAT 6, 7-Foot Length, White

Also known as: 078477133989, 62460-7W

Specifications

Gauge: 23 AWG
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: White
Gauge: 23 AWG
Material: Copper
Color: White
Length: 7 ft
Conductors: 4 Pair