1" PVC Expansion Coupling

Item #: 430057
Cat #: 100X600EXPCPL
UPC: 088700016101
Sign In or Register to view pricing and more.
1" PVC Expansion Coupling. Up to 6" Length.

Overview

1" PVC Expansion Coupling. Up to 6" Length.
All construction materials expand and contract with fluctuations in temperature. These temperature changes affect polyvinyl chloride (PVC) more than traditional materials such as aluminum and steel. Thermal expansion and contraction have a significant effect on long straight runs of conduit. For this application, expansion fittings are used to accommodate changes in length. This prevents potentially harmful thermal stresses in the conduit itself or in any supporting structures.
Also known as: 088700016101, 100X600EXPCPL, expansion joint, Two piece coupling

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)