This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Ideal; Padlock; Hasp Diameter: 9/32 In; Lock Material: Steel Case; Color: Whitebumper; Width: 1-1/2 In; Includes: Two Keys; Finish: Nickel-plated Shackle In
Overview
Ideal; Padlock; Hasp Diameter: 9/32 In; Lock Material: Steel Case; Color: Whitebumper; Width: 1-1/2 In; Includes: Two Keys; Finish: Nickel-plated Shackle In
Also known as: 783250449040, 44-904
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |