LBACKUP FFLED 18W COOL EM BT 1

Item #: 430085

Cat #: FFLED18/E

UPC: 019813033457

Sign In or Register to view pricing and more.
Documents & Guides
LBACKUP FFLED 18W COOL LED EMERGY BATT 120V to 277V BRONZE

Overview

LBACKUP FFLED 18W COOL LED EMERGY BATT 120V to 277V BRONZE
Also known as: 019813033457, FFLED18/E

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Color: Bronze
Mounting: Wall
Light Technology: LED
Lumens: 2429
Wattage: 18
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Wall
Lumens: 2429