
Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V
Item #: 430158
Cat #: IOP2P32LWN35M
UPC: 781087125168
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8
Overview
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8
Also known as: 781087125168, IOP2P32LWN35M
Specifications
| Type: | Instant Start, Electronic |
| Wattage: | 32, 28, 25 |
| Volts AC: | 120, 277 |
| Shape: | T8 (Tubular) |
| Family / Style: | Optanium |
| Type: | Instant Start, Electronic |
| Volts AC: | 120, 277 |
| Family / Style: | Optanium |
| Wattage: | 32, 28, 25 |
| Shape: | T8 (Tubular) |