
Wiring Duct, Wide Slot, 1-1/2" x 2" x 6', PVC, Gray, Adhesive
Item #: 430327
Cat #: G1.5X2LG6-A
UPC: 074983546817
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® type G wide slot wiring duct, 1.5 W x 2 H, 6' length, PVC, adhesive, light gra, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type G wide slot wiring duct, 1.5 W x 2 H, 6' length, PVC, adhesive, light gra, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983546817, G1.5X2LG6-A
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | Gray |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |