Metal Face Inductive Sensor

Item #: 43041

Cat #: 871TM-DH2NP12-D4

UPC: 662468054607

to view pricing and more.
Documents & Guides
Inductive Sensor,Metal Face,Short Barrel,12 mm Barrel Diameter,DC,2 mm Sensing Distance,DC NOC Sourcing,Micro Quick Disconnect

Overview

Inductive Sensor,Metal Face,Short Barrel,12 mm Barrel Diameter,DC,2 mm Sensing Distance,DC NOC Sourcing,Micro Quick Disconnect

Bulletin 871TM Tubular Stainless Steel Sensors are ideal for harsh or extremely demanding environments. These sensors resist impact, abrasion and corrosion—to keep things moving where ordinary sensors grind to a halt. This line features full mechanical seals at all barrel openings and full epoxy encapsulation for optimal performance in the toughest environments.

Also known as: 662468054607, 871TM-DH2NP12-D4

Specifications

Type: Inductive, Proximity Sensor, 3 Wire DC
Amps: 0.200
Diameter: 12 mm
Range: 2 mm
Material: Steel
Volts DC Range: 10 - 30
Type: Inductive, Proximity Sensor, 3 Wire DC
Diameter: 12 mm
Material: Steel
Amps: 0.200
Range: 2 mm
Volts DC Range: 10 - 30