17705 FLUORESCENT

Item #: 43044
Cat #: F24T8/CW/4-6PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
GE garage & basement 18 watt T8 1-pack

Overview

GE garage & basement 18 watt T8 1-pack
Also known as: F24T8/CW/4-6PK

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Lumens: 1150
Length: 24 in , 2 ft
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 1150
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)
Wattage: 18
Length: 24 in , 2 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)