CBL TIE 316 SST .27X9IN MULTI-LOK

Item #: 430454

Cat #: TYS9-280C

UPC: 786210915340

to view pricing and more.
Documents & Guides
Multi-Lok 316 Stainless Steel Cable Tie, Black Nylon 11 Coated for High Temperature Applications, Weather and Ultraviolet Resistant, Length of 225mm (8.8 Inches), Width of 7mm (0.28 Inch), Thickness of 0.4mm (0.02 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)

Overview

Multi-Lok 316 Stainless Steel Cable Tie, Black Nylon 11 Coated for High Temperature Applications, Weather and Ultraviolet Resistant, Length of 225mm (8.8 Inches), Width of 7mm (0.28 Inch), Thickness of 0.4mm (0.02 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)
Also known as: 786210915340, TYS9-280C

Specifications

Weight Capacity: 250 lbs
Color: Black
Width: 0.276 in
Material: Stainless Steel
Length: 9 in
Weight Capacity: 250 lbs
Width: 0.276 in
Length: 9 in
Color: Black
Material: Stainless Steel