NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 18" x 12" x 10"

Item #: 430457
Cat #: ASE18X12X10
UPC: 783510133672
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 18" x 12" x 10", Material/Finish: Steel/Gray.
Also known as: 783510133672, ASE18X12X10

Specifications

Depth: 10 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Mounting: Wall
Finish: Powder Coated
Knockouts: Yes
Depth: 10 in
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Mounting: Wall
Knockouts: Yes
Width: 12 in
Color: Gray
Material: Steel
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)