Cord Grip, Multi-Hole, 1/2", 0.190 - 0.250", Nylon

Item #: 43051

Cat #: CC-NPT-12-G-3

UPC: 786210915777

to view pricing and more.
Cord Grip, Multi-Hole, 1/2 Inch, 0.190 - 0.250 Inch, Nylon, Gray

Overview

Cord Grip, Multi-Hole, 1/2 Inch, 0.190 - 0.250 Inch, Nylon, Gray

ABB nylon cable glands have a sturdy cable sealing mechanism that result in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non-metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts are available.

Also known as: 786210915777, CC-NPT-12-G-3

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.190 - 0.250 in
Diameter: 1/2 in
Diameter Range: 0.190 - 0.250 in
Material: Nylon