Single Unloaded Keystone Module, Non-Metallic, Ivory

Item #: 43056

Cat #: CM2-U1KEYA

UPC: 786776143072

to view pricing and more.
Non-Metallic, 2A, Single Unloaded Keystone Module. Size: 0.57" x 0.76". Ivory.

Overview

Non-Metallic, 2A, Single Unloaded Keystone Module. Size: 0.57" x 0.76". Ivory.

CM Series Open System Communication Modules support open system architecture by providing a variety of unloaded modules to accept devices from Ortronics ® and other industry leading manufacturers. Mounting industry standard communication devices in Wiremold wire and cable management systems has never been easier. These open system modules provide a flexible and aesthetically pleasing way to easily connect communication cabling at the point-of-use.

Also known as: 786776143072, CM2-U1KEYA

Specifications

Material: Plastic
Color: Ivory
Material: Plastic
Color: Ivory