Concept Window-Door Enclosure, 24.00x20.00x6.00, Gray, Steel

Item #: 430889

Cat #: CSD24206W

UPC: 783510778101

Sign In or Register to view pricing and more.
Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD24206W item measures 24.00x20.00x6.00 inches with a material of Steel colored Gray.

Overview

Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD24206W item measures 24.00x20.00x6.00 inches with a material of Steel colored Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510778101, CSD24206W

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 6 in
Height: 24 in
Width: 20 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Height: 24 in
Material: Steel
Depth: 6 in
Width: 20 in
Mounting: Wall