Servo Motor, 460VAC, 3000 RPM, 24V DC Brake, IEC Metric

Item #: 430995

Cat #: MPM-B2153F-MJ74AA

UPC: 884951114388

to view pricing and more.
Documents & Guides
Servo Motor, Medium-Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback) Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Medium-Inertia, 460 Volt AC, 3000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback) Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Our Kinetix® MPM Medium-inertia Servo Motors offer a power-dense and feature-rich solution for applications with heavier loads and greater inertia. They include IEC metric mounting dimensions and rotatable DIN connectors to simplify motor mounting and cable routing so you can get your systems up to speed quickly.

Also known as: 884951114388, MPM-B2153F-MJ74AA

Specifications

Volts DC: 24
Type: Servo Motor, Medium Inertia
Volts AC: 460
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Volts AC: 460
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Medium Inertia
RPM: 3000