Harmony XVC, Monolithic precabled tower light, plastic, red orange green

Item #: 430998

Cat #: XVC4B35S

UPC: 606480032496

to view pricing and more.
Harmony XVC, Monolithic precabled tower light, plastic, red orange green, Ø40, tube mounting, steady or flashing, buzzer, IP23, 24 V AC/DC

Overview

Harmony XVC, Monolithic precabled tower light, plastic, red orange green, Ø40, tube mounting, steady or flashing, buzzer, IP23, 24 V AC/DC

This monolithic tower light is part of the range of pre-assembled and pre-cabled tower lights Harmony type XVC diameter 40mm. It is supplied pre-assembled and pre-cabled with 3 illuminated signaling units (red, orange, green), a buzzer and a base mounted on a support tube with a bracket for mounting on horizontal (IP 54) or vertical surface (IP 23). Supply voltage is 24 V AC/DC. It is designed for long distance indication of the operating states of a machine, either visually by means of illuminated signaling units visible through 360° (super bright LED for steady or flashing light), or audibly by means of a buzzer. It is used mainly in the food-processing and medical sectors.

Also known as: 606480032496, XVC4B35S

Specifications

Material: Polycarbonate
Size: 40 mm
IP/NEMA Rating: IP54
Standards: California Proposition 65
Material: Polycarbonate
IP/NEMA Rating: IP54
Size: 40 mm
Standards: California Proposition 65